Skip Content
SOCKET U-JOINT IMP 1/2IN DR 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET U-JOINT IMP 1/2IN DR 21MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMU1221
  • Mfr. Model # PMU1221
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

Metric impact U-joint socket: 1/2 inch drive, 21 mm.

Technical Specs

  • Item Impact U-Joint Socket
  • Size 21 mm
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Overall Length 74.9 mm
  • Socket Type U-Joint

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list