Skip Content
SOCKET U-JOINT IMP 1/2IN DR 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET U-JOINT IMP 1/2IN DR 16MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMU1216
  • Mfr. Model # PMU1216
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.285 lbs

Product Details

Metric impact U-joint socket: 1/2 inch drive, 16 mm.

Technical Specs

  • Item Drive Impact Socket
  • Size 16mm
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Overall Length 66mm
  • Socket Type U-joint

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list