Skip Content
SOCKET TWIST COUPLER 3/8IN MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET TWIST COUPLER 3/8IN MPT

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.709-526.0
  • Mfr. Model # 8.709-526.0
  • UNSPSC # 15101502
  • CATALOGUE PAGE # 1843
  • Shipping Weight 0.215 lbs

Product Details

Twist coupler type, 3/8 in. MPT x 22 mm coupler.

Technical Specs

  • Item Twist Seal Couplers
  • Max. Pressure 3600 PSI
  • Material Machined Brass
  • Max. Fluid Temp. 7.8 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list