SOCKET TORKS INVERTED 3/8 DRV #18 C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET TORKS INVERTED 3/8 DRV #18 C

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTSI3818
  • Mfr. Model # TSI3818
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.095 lbs

Product Details

Inverted 3/8 inch drive E18 torks socket.

Technical Specs

  • Item 3/8" Drive Inverted Torxs Socket
  • Drive Size 3/8"
  • Overall Length 1.2"
  • Insert Length E18
  • Tip Size E18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list