SOCKET TORKS INVERTED 1/4 DRV #7 CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET TORKS INVERTED 1/4 DRV #7 CA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTSI147
  • Mfr. Model # TSI147
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 13
  • Shipping Weight 0.1 lbs

Product Details

1/4 inch drive inverted Tork bit socket. Size E7.

Technical Specs

  • Item 1/4" Drive Inverted Torxs Socket
  • Drive Size 1/4"
  • Overall Length 1"
  • Insert Length E7
  • Tip Size E7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list