SOCKET TORKS 3/8 DRV #T50H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET TORKS 3/8 DRV #T50H

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS3850T
  • Mfr. Model # TS3850T
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.125 lbs

Product Details

Tamper resistant T50 3/8 inch drive torks socket.

Technical Specs

  • Overall Length 1.95"
  • Item 3/8" Drive Tamper Resistant Torxs Bit Socket
  • Drive Size 3/8"
  • Tip Size T50
  • Insert Length T50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list