Skip Content
SOCKET TORKS 3/8 DRV #T47 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET TORKS 3/8 DRV #T47

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS3847
  • Mfr. Model # TS3847
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.125 lbs

Product Details

T47 3/8 inch drive torks socket.

Technical Specs

  • Item 3/8" Drive Torxs Bit Socket
  • Overall Length 1.95"
  • Drive Size 3/8"
  • Tip Size T47
  • Insert Length T47

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list