SOCKET TORKS 3/8 DRV #T45H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET TORKS 3/8 DRV #T45H

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS3845T
  • Mfr. Model # TS3845T
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.125 lbs

Product Details

Tamper resistant T45 3/8 inch drive torks socket.

Technical Specs

  • Item 3/8" Drive Tamper Resistant Torxs Bit Socket
  • Drive Size 3/8"
  • Overall Length 1.95"
  • Tip Size T45
  • Insert Length T45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list