SOCKET TORKS 1/4 DRV #T25H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET TORKS 1/4 DRV #T25H

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS1425T
  • Mfr. Model # TS1425T
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 13
  • Shipping Weight 0.05 lbs

Product Details

1/4 inch drive tamper resistant Tork bit socket. Size T25H.

Technical Specs

  • Item 1/4" Drive Tamper Resistant Torxs Bit Socket
  • Drive Size 1/4"
  • Overall Length 1.25"
  • Insert Length T25
  • Tip Size T25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list