SOCKET TORKS 1/4 DRV #T15H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET TORKS 1/4 DRV #T15H

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS1415T
  • Mfr. Model # TS1415T
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 13
  • Shipping Weight 0.045 lbs

Product Details

1/4 inch drive tamper resistant Tork bit socket. Size T15H.

Technical Specs

  • Item 1/4" Drive Tamper Resistant Torxs Bit Socket
  • Overall Length 1.25"
  • Drive Size 1/4"
  • Tip Size T15
  • Insert Length T15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list