Skip Content
SOCKET TORKS 1/4 DRV #T10H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET TORKS 1/4 DRV #T10H

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS1410T
  • Mfr. Model # TS1410T
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 13
  • Shipping Weight 0.045 lbs

Product Details

1/4 inch drive tamper resistant Tork bit socket. Size T10H.

Technical Specs

  • Overall Length 1.25"
  • Item 1/4" Drive Tamper Resistant Torxs Bit Socket
  • Drive Size 1/4"
  • Tip Size T10
  • Insert Length T10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list