Skip Content
SOCKET TORKS 1/4 DRV #27 CARDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET TORKS 1/4 DRV #27 CARDED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS1427
  • Mfr. Model # TS1427
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 13
  • Shipping Weight 0.045 lbs

Product Details

1/4 inch drive Tork bit socket. Size T27.

Technical Specs

  • Item 1/4" Drive Torxs Bit Socket
  • Drive Size 1/4"
  • Overall Length 1.25"
  • Tip Size T27
  • Insert Length T27

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List