Skip Content
SOCKET THIN WALL 3/4IN DR 12PT30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET THIN WALL 3/4IN DR 12PT30MM

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN430MZT
  • Mfr. Model # 430MZT
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Forged
  • Item Impact Socket
  • Material Chrome Moly
  • Drive Size 3/4"
  • Drive Type Hex
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 52mm
  • Socket Depth 2-13/16"
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list