Skip Content
SOCKET THIN WALL 3/4IN DR 12PT 24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET THIN WALL 3/4IN DR 12PT 24MM

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN424MZT
  • Mfr. Model # 424MZT
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Impact Socket
  • Finish Forged
  • Material Chrome Moly
  • Drive Size 3/4"
  • Drive Type Hex
  • SAE or Metric Metric
  • Standards ANSI
  • Overall Length 52mm
  • Number of Points 12
  • Socket Depth 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 24 Mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list