Skip Content
SOCKET THIN WALL 3/4IN DR 12PT 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET THIN WALL 3/4IN DR 12PT 17MM

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN417MZT
  • Mfr. Model # 417MZT
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Forged
  • Drive Size 3/4"
  • Item Impact Socket
  • Drive Type Hex
  • SAE or Metric Metric
  • Material Chrome Moly
  • Overall Length 52mm
  • Standards ANSI
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth 1-1/2"
  • Socket Sizes 17 Mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list