Skip Content
SOCKET,TAMPER PROOF TORX,3/8 DR,T45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,TAMPER PROOF TORX,3/8 DR,T45

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A455
  • Mfr. Model # 12A455
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish SuperKrome
  • Material Alloy Steel
  • Item Socket
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Overall Length 2"
  • Drive Type Square
  • Features Corrosion Resistant, Tamper Proof
  • Output Type Torx(R)
  • Socket Sizes T45
  • Socket Depth Standard
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list