Skip Content
SOCKET,TAMPER PROOF TORX,3/8 DR,T40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,TAMPER PROOF TORX,3/8 DR,T40

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A454
  • Mfr. Model # 12A454
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Socket
  • Finish SuperKrome
  • Material Alloy Steel
  • Drive Size 3/8"
  • Overall Length 2"
  • SAE or Metric SAE
  • Drive Type Square
  • Features Corrosion Resistant, Tamper Proof
  • Socket Depth Standard
  • Socket Sizes T40
  • Output Type Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list