Skip Content
SOCKET,TAMPER PROOF TORX,1/4 DR,T25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,TAMPER PROOF TORX,1/4 DR,T25

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A341
  • Mfr. Model # 12A341
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish SuperKrome
  • Drive Size 1/4"
  • Material Alloy Steel
  • Item Socket
  • SAE or Metric SAE
  • Overall Length 1-3/4"
  • Features Corrosion Resistant, Tamper Proof
  • Number of Points 6
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list