Skip Content
SOCKET,STD,3/4 IN DR,12 PTS,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,STD,3/4 IN DR,12 PTS,3/4 IN

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20J979
  • Mfr. Model # 20J979
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Socket
  • Finish Super Chrome
  • Drive Size 3/4"
  • Material Alloy Steel
  • SAE or Metric SAE
  • Overall Length 2"
  • Socket Depth Standard
  • Number of Points 12
  • Features Corrosion Resistant
  • Output Type 12 pt.
  • Socket Sizes 3/4"
  • Drive Type Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list