Skip Content
SOCKET STD 12PT 22M 3/8 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET STD 12PT 22M 3/8 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5222M
  • Mfr. Model # 5222M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Drive Size 3/8"
  • Item Socket
  • Number of Points 12
  • Finish Chrome
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Material Alloy Steel
  • Drive Type Square
  • Standards ASME B107.5M, AS954E S3.8.1
  • Socket Sizes 22mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type 12 pt.
  • Socket Depth Standard
  • Overall Length 1-5/16"
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list