Skip Content
SOCKET,STD,1/2 IN DR,12 PTS,21/32 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,STD,1/2 IN DR,12 PTS,21/32 I

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K054
  • Mfr. Model # 20K054
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Super Chrome
  • Item Socket
  • Material Alloy Steel
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 1"
  • Number of Points 12
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Drive Type Square
  • Socket Sizes 21/32"
  • Output Type 12 pt.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list