Skip Content
SOCKET,STANDARD,3/8 IN DR,T50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,STANDARD,3/8 IN DR,T50

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K354
  • Mfr. Model # 20K354
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Super Chrome
  • Drive Size 3/8"
  • SAE or Metric Torx(R) Plus
  • Overall Length 2-1/8"
  • Material Alloy Steel
  • Item Socket
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Tip Size T50
  • Number of Points 6
  • Insert Length 2-1/8"
  • Bit Style Torx(R) Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list