SOCKET,STANDARD,3/8 IN DR,T40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,STANDARD,3/8 IN DR,T40

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K353
  • Mfr. Model # 20K353
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Super Chrome
  • Material Alloy Steel
  • Item Socket
  • SAE or Metric Torx(R) Plus
  • Drive Size 3/8"
  • Socket Depth Standard
  • Overall Length 2"
  • Features Corrosion Resistant
  • Tip Size T40
  • Number of Points 6
  • Insert Length 2"
  • Bit Style Torx(R) Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list