SOCKET,STANDARD,3/8 IN DR,6 PT,7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,STANDARD,3/8 IN DR,6 PT,7/16

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A397
  • Mfr. Model # 12A397
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish SuperKrome
  • Item Socket
  • Material Alloy Steel
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Overall Length 1"
  • Socket Depth Standard
  • Number of Points 6
  • Features Corrosion Resistant
  • Drive Type Square
  • Output Type 6 pt.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list