Skip Content
SOCKET,STANDARD,3/8 IN DR,6 PT,10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,STANDARD,3/8 IN DR,6 PT,10MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P868
  • Mfr. Model # 12P868
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material Alloy Steel
  • Finish SuperKrome
  • Item Socket
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Overall Length 1-3/64"
  • Number of Points 6
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Drive Type Square
  • Socket Sizes 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type 6 pt.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list