Skip Content
SOCKET,STANDARD,3/8 IN DR,6 PT,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,STANDARD,3/8 IN DR,6 PT,1 IN

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K809
  • Mfr. Model # 20K809
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Socket
  • Finish Super Chrome
  • Material Alloy Steel
  • Drive Size 3/8"
  • Number of Points 6
  • SAE or Metric SAE
  • Overall Length 1-1/4"
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Output Type 6 pt.
  • Socket Sizes 1"
  • Drive Type Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list