SOCKET,STANDARD,3/8 IN DR,12 PT,22M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,STANDARD,3/8 IN DR,12 PT,22M

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K806
  • Mfr. Model # 20K806
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Super Chrome
  • Drive Size 3/8"
  • Material Alloy Steel
  • Item Socket
  • SAE or Metric Metric
  • Overall Length 1-1/4"
  • Number of Points 12
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Sizes 22mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list