Skip Content
SOCKET,STANDARD,1/4 IN DR,T30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,STANDARD,1/4 IN DR,T30

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K346
  • Mfr. Model # 20K346
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Socket
  • Finish Super Chrome
  • Material Alloy Steel
  • Drive Size 1/4"
  • Overall Length 1-3/4"
  • SAE or Metric Torx(R) Plus
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Tip Size T30
  • Number of Points 6
  • Insert Length 3/4"
  • Bit Style Torx(R) Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list