Skip Content
SOCKET,STANDARD,1/2 IN DR,6 PT,1-5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,STANDARD,1/2 IN DR,6 PT,1-5/

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K560
  • Mfr. Model # 20K560
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Socket
  • Material Alloy Steel
  • Finish Super Chrome
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 2"
  • Socket Depth Standard
  • Number of Points 6
  • Features Corrosion Resistant
  • Drive Type Square
  • Output Type 6 pt.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list