Skip Content
SOCKET,STANDARD,1/2 IN DR,12 PT,30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,STANDARD,1/2 IN DR,12 PT,30M

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K551
  • Mfr. Model # 20K551
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Socket
  • Finish Super Chrome
  • Material Alloy Steel
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Overall Length 1-3/4"
  • Number of Points 12
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Socket Sizes 30mm
  • Output Type 12 pt.
  • Drive Type Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list