Skip Content
SOCKET,STANDARD,1/2 IN DR,12 PT,28M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,STANDARD,1/2 IN DR,12 PT,28M

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K548
  • Mfr. Model # 20K548
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Super Chrome
  • Drive Size 1/2"
  • Material Alloy Steel
  • SAE or Metric Metric
  • Item Socket
  • Number of Points 12
  • Overall Length 1-3/4"
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Sizes 28mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list