SOCKET, STANDARD, 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET, STANDARD, 1-1/2

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGS612H2-14
  • Mfr. Model # S612H2-14
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Finish Black Sulfate
  • Item Impact Socket
  • Material Cr-Mo Steel
  • Size 2-1/4"
  • Drive Size 1-1/2"
  • SAE or Metric SAE
  • Overall Length 3-3/4"
  • Drive Type Square
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard
  • Features Genuine Ingersoll Rand 6-pt Impact Sockets are Built of Top Quality Materials for Performance and Durability. Specifically Designed for Use with Ingersoll Rand Power Tools, Our Sockets are the Perfect Solution for Your Everyday Tightening and Loosening Problems
  • Socket Type Impact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list