Skip Content
SOCKET SPLINE 1/2DR 7/8 #28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SPLINE 1/2DR 7/8 #28

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5428SPL
  • Mfr. Model # 5428SPL
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 34
  • Shipping Weight 0.24 lbs

Product Details

1/2 in drive spline socket can be used on 6 point, 12 point, spline, square, external torx and rounded fasteners. Spline sockets on spline fasteners deliver twice the torque of 12 point sockets on dbl. Hex fasteners, and more torque than Hex wrenches on Hex fasteners.

Technical Specs

  • Finish Full Polish
  • Material Alloy Steel
  • Drive Size 1/2"
  • Drive Type Square
  • SAE or Metric SAE
  • Item Socket
  • Overall Length 1-9/16"
  • Output Type Spline
  • Standards Federal Specification GGG-W-641E, ANSI B107.12, Military Specification MIL-W-8982/1A
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Standard
  • Features Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent: Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieve
  • Number of Points 12
  • Socket Sizes 7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list