Skip Content
SOCKET SPLINE 1/2DR 15/16 #30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SPLINE 1/2DR 15/16 #30

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5430SPL
  • Mfr. Model # 5430SPL
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 34
  • Shipping Weight 0.3 lbs

Product Details

1/2 in drive spline socket can be used on 6 point, 12 point, spline, square, external torx and rounded fasteners. Spline sockets on spline fasteners deliver twice the torque of 12 point sockets on dbl. Hex fasteners, and more torque than Hex wrenches on Hex fasteners.

Technical Specs

  • Finish Full Polish
  • Item Socket
  • Material Alloy Steel
  • Drive Type Square
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Output Type Spline
  • Overall Length 1-9/16"
  • Standards Federal Specification GGG-W-641E, ANSI B107.13, Military Specification MIL-W-8982/1A
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent: Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieve
  • Number of Points 12
  • Socket Sizes 15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list