SOCKET SPARK PLUG 3/8IN DR 13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SPARK PLUG 3/8IN DR 13/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSP386K
  • Mfr. Model # SP386K
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.305 lbs

Product Details

3/8 inch drive spark plug socket, 13/16 inch.

Technical Specs

  • Item Spark Plug Socket
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Overall Length 2.56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list