Skip Content
Discontinued with Replacement
SOCKET SINGLE MOUNTING PIPE RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET SINGLE MOUNTING PIPE RAIL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVDKR-P101
  • Mfr. Model # VDKR-P101
  • UNSPSC # 24101633
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs
Suggested Replacement Product
SOCKET MOUNTING BASE,SINGLE,L 5 IN

Price: NA

Product Details

Cast steel single socket option for pipe safety railing. Accepts wood when a toe board is required.

Technical Specs

  • Colour Silver
  • Item Optional Single Socket for Steel Pipe Safety Railing
  • For Use With Steel Pipe Safety Railing
  • Overall Height 4"
  • Overall Length 5"
  • Mounting Plate Dimensions 5" x 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list