SOCKET SET U-JOINT 8 PCE. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET SET U-JOINT 8 PCE.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKU12608
  • Mfr. Model # SKU12608
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 19
  • Shipping Weight 2.4 lbs

Product Details

8 piece U-joint socket set.

Technical Specs

  • Item U-Joint Socket Set
  • Number of Pieces 8
  • Includes (7)Universal Joint Socket, High Impact Case
  • Sockets Included 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
  • Drive Size 1/2"
  • Measurement Type SAE
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list