Discontinued with Replacement
SOCKET SET TORKS 20 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SOCKET SET TORKS 20 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKT20
  • Mfr. Model # SKT20
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 13
  • Shipping Weight 1.43 lbs
Compare
Suggested Replacement Product
SOCKET BIT SET,1/4" AND 3/8",SAE,9 PCS.

Web Price : $31.36 / EACH

Product Details

Includes 11 sizes from T10 to T60 and 8 sizes of inverted bits from E6 to E18. Comes in a high impact cases.

Technical Specs

  • Item Torks Bit Socket Set
  • Drive Size 3/8", 1/4"
  • Number of Pieces 20
  • Includes 1/4" Drive, (10) Torks Bit and 3/8" Drive, (9) Torks Bit, High Impact Case
  • Sockets Included 1/4" Drive, T10, T15, T20, T25, T27, T30 and Inverted Drive, E6, E7, E8, 3/8" Drive, T40 T45, T50, T60 and Inverted Drive, E10, E12, E14, E16, E18

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list