Skip Content
SOCKET SET STAINLESS STEEL 13PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET STAINLESS STEEL 13PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK3813S1
  • Mfr. Model # SK3813S1
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 9
  • Shipping Weight 2.8 lbs

Product Details

4430 stainless steel. Autoclavable. Can be used in rain, snow and salt water environments. Complies with Aerospace FOD programs in areas of foreign contaminants such as nickel/chrome plating chipping off. Meets or exceeds AS-954. Contains: ratchet, 3 inch extension and 10 sockets.

Technical Specs

  • Finish Stainless Steel
  • Includes Ratchet, 6" Extension, (10) Sockets
  • Item Socket Set
  • Drive Size 3/8"
  • Number of Pieces 13
  • SAE or Metric
  • Standards AS-954
  • Sockets Included 1/4" - 13/16"
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list