Skip Content
SOCKET SET SCREW,FLAT,8-32X3/8,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET SCREW,FLAT,8-32X3/8,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXK8
  • Mfr. Model # 4FXK8
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Decimal Equivalent 0.164"
  • Finish Natural
  • Item Socket Set Screw
  • Package Quantity 50
  • Temp. Range (F) -40 to 185
  • Thread Size 8-32
  • Material Nylon
  • Type -
  • Class 2A/2B
  • Drive Size 5/64"
  • Drive Type Hex Socket
  • Overall Length 3/8"
  • Point Type Flat
  • Point Dia. -
  • Point Material Nylon
  • Meets IFI
  • Rockwell Hardness -
  • Head Width 0.164"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list