SOCKET SET SCREW,FLAT,1/4-20X1/2,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET SCREW,FLAT,1/4-20X1/2,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXF5
  • Mfr. Model # 4FXF5
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Socket Set Screw
  • Decimal Equivalent 0.250"
  • Finish Natural
  • Material Nylon
  • Package Quantity 25
  • Temp. Range (F) -40 to 185
  • Thread Size 1/4-20
  • Class 2A/2B
  • Drive Size 1/8"
  • Type -
  • Overall Length 1/2"
  • Drive Type Hex Socket
  • Meets IFI
  • Point Type Flat
  • Point Dia. -
  • Rockwell Hardness -
  • Point Material Nylon
  • Head Width 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list