SOCKET SET SCREW,FLAT,1/2-13X3/4,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET SCREW,FLAT,1/2-13X3/4,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXE5
  • Mfr. Model # 4FXE5
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Decimal Equivalent 0.500"
  • Finish Natural
  • Item Socket Set Screw
  • Package Quantity 5
  • Material Nylon
  • Thread Size 1/2-13
  • Class 2A/2B
  • Type -
  • Temp. Range (F) -40 to 185
  • Overall Length 3/4"
  • Drive Type Hex Socket
  • Drive Size 1/4"
  • Meets IFI
  • Point Type Flat
  • Rockwell Hardness -
  • Point Dia. -
  • Point Material Nylon
  • Head Width 1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list