Skip Content
SOCKET SET SAE INSULATED 10 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET SAE INSULATED 10 PC

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9899-11S3
  • Mfr. Model # 9899-11S3
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 210
  • Shipping Weight 4.62 lbs

Product Details

3/8 inch drive 10-piece insulated SAE socket set.

Technical Specs

  • Item Insulated Socket Wrench Set
  • Number of Pieces 10
  • Standards IEC 60900 ASTM F1505
  • Drive Size 3/8"
  • Includes 3/8" Dr Reversible Ratchet 7-3/4", (2) 3/8" Dr Extensions: 5", 10"
  • Sockets Included (7) 3/8" Dr 12 Pt. Sockets: 5/16", 3/8", 1/2", 7/16", 9/16", 5/8", 3/4"
  • Max. Use Voltage 1,000 VAC
  • Tool Storage Type Included Case

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list