SOCKET SET POWER 3/4IN DR 7/8-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET POWER 3/4IN DR 7/8-2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSK3417
  • Mfr. Model # PSK3417
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 41
  • Shipping Weight 24.23 lbs

Product Details

17 piece SAE impact socket set 3/4 drive. Sizes 7/8 to 2 inches.

Technical Specs

  • Item Impact Socket Set
  • Drive Size 3/4"
  • SAE or Metric
  • Number of Pieces 17
  • Sockets Included 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-3/4", 1-13/16", 1-7/8", 2"
  • Includes (16) Impact Socket, Metal Case
  • Measurement Type SAE
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list