Skip Content
SOCKET SET OVAL POINT NO6-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET OVAL POINT NO6-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07845.013.0031
  • Mfr. Model # U07845.013.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.082 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #6-32
  • Class 3A
  • Drive Size 1/16"
  • Overall Length 5/16"
  • Drive Type Hex Socket
  • Meets ASME B18.3 / ASTM F912
  • Point Type Oval
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.138"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list