Skip Content
SOCKET SET OVAL POINT NO10-24X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET OVAL POINT NO10-24X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07845.019.0037
  • Mfr. Model # U07845.019.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.198 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Class 3A
  • Thread Size #10-24
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hex Socket
  • Drive Size 3/32"
  • Overall Length 3/8"
  • Meets ASME B18.3 / ASTM F912
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Point Type Oval
  • Decimal Equivalent 0.19"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list