Skip Content
SOCKET SET OVAL POINT 5/16-18X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET OVAL POINT 5/16-18X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07845.031.0037
  • Mfr. Model # U07845.031.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.463 lbs

Technical Specs

  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Package Quantity 100
  • Drive Size 5/32"
  • Class 3A
  • Thread Size 5/16"-18
  • Drive Type Hex Socket
  • Meets ASME B18.3
  • Point Type Oval
  • Overall Length 3/8"
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.156"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list