SOCKET SET METRIC 3/4INDR 17 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET METRIC 3/4INDR 17 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMSK3417
  • Mfr. Model # MSK3417
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 23
  • Shipping Weight 14.95 lbs

Product Details

17 piece 3/4 inch drive metric socket Set. Set includes 12 point sockets only, sizes 22 mm to 50 mm. With a high impact case.

Technical Specs

  • Item Socket Set
  • Drive Size 3/4"
  • SAE or Metric
  • Number of Pieces 17
  • Includes Metal Case
  • Std. Socket Point Styles Included 12
  • Sockets Included 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 29mm, 30mm, 32mm, 34mm, 35mm, 36mm, 38mm, 41mm, 46mm, 50mm
  • Measurement Type Metric
  • Ratchets Included None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list