Skip Content
SOCKET SET METRIC 12PT 1/2DR 29PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET METRIC 12PT 1/2DR 29PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54212
  • Mfr. Model # 54212
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Number of Pieces 29
  • Item Socket Set
  • Drive Size 1/2"
  • Sockets Included 12 Pt. Std.: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 36mm
  • Measurement Type Metric
  • Finish Chrome
  • Includes (1) 1/2" Drive Pear Head Ratchet 10", (3) Drive Extensions 2-1/2", 5", 10", (1) Breaker Bar 15-3/4", (1) Universal Joint, (1) Blow Molded Case
  • Standards ASME B107.5M, ASME B107.500, AS954E S3.8.1 and AS 4283
  • Std. Socket Point Styles Included 12
  • Socket Size Range 10mm - 36mm
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list