Skip Content
SOCKET SET METRIC 12PT 1/2DR 24PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET METRIC 12PT 1/2DR 24PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54211
  • Mfr. Model # 54211
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Item Metric Socket Set
  • Drive Size 1/2"
  • Number of Pieces 24
  • Sockets Included Table Bold Lead 12 Point Standard: Table Bold Lead: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 36mm
  • Finish Full Polish
  • Includes (3) Socket Holder, (24) Sockets
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Deep Socket Point Styles Included 12
  • Standards ASME B107.5M and AS954E S3.8.1
  • Std. Socket Point Styles Included 12
  • Measurement Type Metric
  • Ratchets Included None
  • Flex Socket Point Styles Included None
  • Socket Size Range 10mm - 36mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list